Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ 10 lb. (4.5kg) Multipurpose Extinguisher

Contains specially fluidized and siliconized monoammonium-phosphate-based dry chemical

Supplier:  Amerex™ 17096

 View more versions of this product

Catalog No. 19-133-745

Item Discontinued This item has been discontinued by Fisher Scientific. Please to view product availability in your area.


Includes: Wall-mount bracket.
This item is not returnable. View return policy

Description

Description

Choice of aluminum or chrome-plated brass valves.

  • For Class A, B or C fires
  • Contain specially fluidized and siliconized monoammonium-phosphate-based dry chemical
  • Choice of aluminum or chrome-plated brass valves

Certifications

UL rating: 4-A:80-B:C. FM approved.

Specifications

Specifications

Multi-purpose Fire Extinguisher
10 lb.
5 x 7.75 x 20 in. (12.7 x 19.6 x 50.8 cm)
20 in.
Wall mount bracket
12.7 cm
15 to 21 ft.
-65° to +120°F
4A:80B:C
19.6 cm
Steel
4.5 kg
20 sec.
50.8 cm
5 in.
B456
ABC dry chemical
-53.8°C to +48.8°C
7.75 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit