Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Liquified gas, pressurized with nitrogen, which discharges as a vapor causing no cold or static shock and no impairment of the operator's vision.
- Stored pressure design
- Dependable drawn steel cylinders
- Durable high gloss polyester powder paint
- All metal valve construction
- Temperature range -40°F to 120°F
- Leaves no residue
- Reclaimed Halon 1211 is restored to original military specification
- Uses all recycled gas in accordance with the Montreal Protocol
- Maximum visibility during discharge
- Large loop pull pin
- No electrical conductivity back to the operator
- No thermal or static shock
- Bar coded and bi-lingual labels
Warranty and Services
1 year manufacturer
Specifications
Fire Extinguisher | |
2.5 lb. | |
3 x 4.5 x 14.37 in. (7.62 x 11.4 x 36.4 cm) | |
14.37 in. | |
Aircraft bracket | |
7.62 cm | |
9 to 15 ft. | |
-40° to +120°F | |
5B:C | |
11.4 cm |
Steel | |
1.13 kg | |
10 sec. | |
36.4 cm | |
3 in. | |
C352TS | |
Halon 1211 | |
-40°C to +48.8°C | |
4.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title