Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ 1211 Halon Fire Extinguisher

Supplier:  Amerex™ 16036

 View more versions of this product

Catalog No. 19-860-534


Add to Cart
This item is not returnable. View return policy

Description

Description

Liquified gas, pressurized with nitrogen, which discharges as a vapor causing no cold or static shock and no impairment of the operator's vision.

  • Stored pressure design
  • Dependable drawn steel cylinders
  • Durable high gloss polyester powder paint
  • All metal valve construction
  • Temperature range -40°F to 120°F
  • Leaves no residue
  • Reclaimed Halon 1211 is restored to original military specification
  • Uses all recycled gas in accordance with the Montreal Protocol
  • Maximum visibility during discharge
  • Large loop pull pin
  • No electrical conductivity back to the operator
  • No thermal or static shock
  • Bar coded and bi-lingual labels

Warranty and Services

1 year manufacturer

Specifications

Specifications

Fire Extinguisher
5 lb.
4.25 x 5.25 x 15.5 in. (10.7 x 13.3 x 39.3 cm)
15.5 in.
Marine bracket
10.7 cm
9 to 15 ft.
-40° to +120°F
10B:C
13.3 cm
Steel
2.26 kg
10 sec.
39.3 cm
4.25 in.
B355T
Halon 1211
-40°C to +48.8°C
5.25 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit