Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ ABC Dry Chemical Fire Extinguishers

Rugged design with all metal valve construction

Manufacturer:  Amerex™ B417

 View more versions of this product

Catalog No. 19-806-025

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

ABC extinguishers utilize a specially fluidized and siliconized mono ammonium phosphate dry chemical which chemically insulates Class A fires by melting at approximately 350°F and coats surface to which it is applied. It smothers and breaks the chain reaction of Class B fires and will not conduct electricity back to the operator.

  • Stored pressure design
  • Dependable drawn steel cylinders
  • Durable high gloss polyester powder paint
  • Anodized aluminum valve body
  • Anodized aluminum handle and lever
  • Temperature range: -65°F to 120°F

Specifications

Specifications

9 to 15 ft.
-65° to 120°F
1A:10B:C
14.6cm
1.1kg
Safety
3 x 5.75 x 15.5 in. (7.62 x 14.6 x 39.3cm)
15.5 in.
Vehicle bracket
7.62cm
B417
ABC dry chemical
-53.8° to 48.8°C
5.75 in.
2.5 lb.
Fire extinguisher
2.5 lb., 1.1kg
10 sec.
39.3cm
3 in.
Aluminum
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit