Amerex™ ABC ExtinguisherChemical Agent Refill

Refills for Amerex ABC dry chemical fire extinguishers

Manufacturer: Amerex CorporationSupplier Diversity Partner 540

 View more versions of this product

Catalog No. 19-806-002

  Check Availability
Add to Cart

    Specifications

    Capacity 40 lb., 18.1kg
    Capacity (English) 40 lb.
    Capacity (Metric) 18.1kg
    Product Type Dry Monoammonium Phosphate refill
    For Use With (Equipment) ABC fire extinguisher

    Refill ABC extinguishers with specially fluidized and siliconized mono ammonium phosphate.

    • Coats surface to which it is applied
    • Will not conduct electricity back to operator
    • Chemically insulates Class A fires by melting at approximately 177°C (350°F)
    • Smothers and breaks chain reaction of Class B fires

    Certifications

    ISO-9001/ISO-14001 certified.

    Compliance

    Complies with NFPA 10 Standard. Conforms to test standards CAN/ULC-S504 - ANSI/UL299 and CAN/ULC-S508 - ANSI/UL711.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit