Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ CO2 Fire Extinguishers

Electrically nonconductive agent effective against Class B flammable liquid fires

Manufacturer:  Amerex™ 322NM

 View more versions of this product

Catalog No. 19-806-120


Add to cart

Includes: Wall-mount bracket, hose and horn.

Description

Description

  • Clean, noncontaminating, odorless
  • Safe for use on clothing, equipment, valuable documents or food
  • Lightweight aluminum cylinder
  • All-metal valve construction
  • Barcoded and bilingual labels
  • Model 19-806-120 for use in MRI facilities
5 lb. CO2 Extinguisher
Capacity: 5 lb. (2.3kg)
Shipping weight: 14 lb. (6.3kg)
Dimensions: 5.25D x 8.25W x 17.75 in.H (13.3 x 20.9 x 45.1cm)
10 lb. CO2 Extinguisher
  • Capacity: 10 lb. (4.5kg)
  • Shipping weight: 28.75 lb. (12.8kg)
15 lb. CO2 Extinguisher
  • Capacity: 15 lb. (6.8kg)
  • Shipping weight: 37.75 lb. (12.8kg)

Certifications

UL listed. FM approved. USCG approved with bracket listed on UL label.

Specifications

Specifications

5 lb., 2.26kg
10 sec.
45cm
5.25 in.
Aluminum
3 to 8 ft.
-22° to 120°F
5B:C
20.9cm
2.26kg
Safety
5.25 x 8.25 x 17.75 in. (13.3 x 20.9 x 45cm)
17.75 in.
Wall mount bracket, hose and horn
13.3cm
322NM
Carbon Dioxide
-30° to 48.8°C
8.25 in.
5 lb.
Fire extinguisher
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit