Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Halotron I Clean-Agent Stored-Pressure Fire Extinguishers

Most widely used Halon 1211 replacement agent

Supplier:  Amerex™ 15509

 View more versions of this product

Catalog No. 19-805-993


Edge
Explore available promotions
Add to Cart

Description

Description

  • Halotron I is a “Clean Agent” hydrochlorofluorocarbon (HCFC) discharged as a rapidly evaporating liquid which leaves no residue
  • Effectively extinguishes Class A and B fires by cooling and smothering; will not conduct electricity back to the operator
  • Pressurized with argon gas, an EPA and FAA approved agent suitable for use on Class A, B and C fires

Warranty and Services

Five years.

Specifications

Specifications

Fire Extinguisher
6 x 9.25 x 21.88 in. (15.2 x 23.4 x 55.5 cm)
21.88 in.
Anodized Aluminum valve, nozzle, wall bracket
15.2 cm
9 to 15 ft.
-40° to +120°F
1A:10B:C
4.9 kg
23.4 cm
Steel
9 sec.
55.5 cm
6 in.
397
Halotron™ I
-40°C to +48.8°C
11 lb.
9.25 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.