Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ High-Performance Fire Extinguishers: Compliance Flow

Manufacturer:  Amerex CorporationSupplier Diversity Partner 591

 View more versions of this product

Catalog No. 19-860-522


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

30 lb., 13.6kg
34 sec.
26.5 in.
Wall bracket
20.3cm
591
Purple K
-53.8° to 48.8°C
11 in.
30 lb.
Fire extinguisher
8 x 11 x 26.5 in. (20.3 x 27.9 x 67.3cm)
Industrial fires
67.3cm
8 in.
Steel
40 to 50 ft.
-65° to 120°F
160B:C
27.9cm
13.6kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit