Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ High-Performance Fire Extinguishers: Compliance Flow

Supplier:  Amerex™ 13274

 View more versions of this product

Catalog No. 19-860-518


Add to Cart

Description

Description

  • 240 psi operating pressure
  • Painted, galvanized drawn-steel cylinder with gauge guards and all-metal valve construction
  • Barcoded and bilingual labels
  • Provide long range and highest UL rating
  • Range: 12.2 to 15.2m (40 to 50 ft.)
  • Temperature range: -54° to +49°C (-65° to +120°F)

Compliance

NFPA 10 Standard.

Warranty and Services

12 years

Specifications

Specifications

Fire Extinguisher
7 x 10.5 x 17.5 in. (17.7 x 26.6 x 44.4 cm)
Industrial fires
44.4 cm
7 in.
592
ABC dry chemical
-53.8°C to +48.8°C
13.2 lb.
10.5 in.
Steel
22 sec.
17.5 in.
Wall bracket
17.7 cm
40 to 50 ft.
-65° to +120°F
4A:80B:C
6 kg
26.6 cm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit