Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ High-Performance Fire Extinguishers: Fast Flow

Manufacturer:  Amerex CorporationSupplier Diversity Partner 581

 View more versions of this product

Catalog No. 19-860-511


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

20 lb., 9kg
18 sec.
24.75 in.
Wall bracket
17.7cm
581
ABC dry chemical
-53.8° to 48.8°C
10.5 in.
20 lb.
Fire extinguisher
7 x 10.5 x 24.75 in. (17.7 x 26.6 x 62.8cm)
Industrial fires
62.8cm
7 in.
Steel
40 to 50 ft.
-65° to 120°F
4A:40B:C
26.6cm
9kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit