Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amerex™ High-Performance Fire Extinguishers: Fast Flow
Supplier: Amerex™ 9088
Description
- 240 psi operating pressure
- Painted, galvanized drawn-steel cylinder with gauge guards and all-metal valve construction
- Barcoded and bilingual labels
- Provide high-flow rate, fast discharge for quicker knockdown and operator protection
- Range: 12.2 to 15.2m (40 to 50 ft.)
- Temperature range: -54° to +49°C (-65° to +120°F)
Compliance
NFPA 10 Standard.
Warranty and Services
12 years
Specifications
Fire Extinguisher | |
8 x 11 x 26.5 in. (20.3 x 27.9 x 67.3 cm) | |
Industrial fires | |
67.3 cm | |
8 in. | |
568 | |
Regular dry chemical | |
-53.8°C to +48.8°C | |
30 lb. | |
11 in. |
Steel | |
17 sec. | |
26.5 in. | |
Wall bracket | |
20.3 cm | |
40 to 50 ft. | |
-65° to +120°F | |
40B:C | |
13.6 kg | |
27.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title