Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Model 250 AFFF Foam Fire Extinguisher

Ideal for emergency first response vehicles

Manufacturer:  Amerex™ 250

Catalog No. 19-821-887


Add to cart

Description

Description

  • Easy and effective application with air aspirated nozzle
  • Apply to Class B liquid spills to prevent ignition
  • Crevice-free, butt welded polished stainless-steel cylinder
  • All metal valve construction
  • Leaves no powder residue
  • Bar-coded with bi-lingual label
  • Temperature range: +40°-120°F
  • Range: 10-12 ft.
  • Discharge time: 55 sec.

Certifications

FM approved. UL listed

Warranty and Services

5 years

Specifications

Specifications

2.5 gal., 9.4L
55 sec.
62.2cm
7 in.
Steel
10 to 12 ft.
40° to 120°F
3A:20B
22.8cm
9.4L
7 x 9 x 24.5 in. (17.78 x 22.8 x 62.2cm)
24.5 in.
Wall bracket
17.78cm
250
AFFF Foam
4.4° to 48.8°C
9 in.
2.5 gal.
Fire extinguisher
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit