Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Purple K Dry Chemical Fire Extinguishers

Fire-fighting agent for the oil, gas, chemical and utilities industries

Supplier:  Amerex™ 15250

 View more versions of this product

Catalog No. 19-860-506


Add to Cart

Description

Description

  • Contain specially fluidized and siliconized potassium bicarbonate dry chemical
  • Particularly effective on Class B flammable liquids and pressurized gases
  • Barcoded and bilingual labels
  • Wall-mount drawn steel cylinders and chrome-plated brass valve construction
  • Temperature ranges from -65° to 120°F

Certifications

FM approved. UL rated. USCG approved (with bracket)

Warranty and Services

6 years

Specifications

Specifications

Fire Extinguisher
2.5 lb.
3 x 5.75 x 15.5 in. (7.62 x 14.6 x 39.3 cm)
15.5 in.
Brass valve and wall bracket
7.62 cm
9 to 15 ft.
-65° to +120°F
10B:C
14.6 cm
Steel
1.1 kg
10 sec.
39.3 cm
3 in.
B410T
Purple K
-53.8°C to +48.8°C
5.75 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit