Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amerex™ Regular Dry Chemical Fire Extinguisher
Easy and economical to maintain and service
Manufacturer: Amerex™ 12205
Description
- Contain siliconized sodium bicarbonate based dry chemical with free-flowing, noncaking additives
- Class B and C protection with lower initial cost and recharging
- Smothers fires in flammable liquids and pressurized gases
- Will not conduct electricity back to the operator
- Barcoded and bilingual labels
- Wall mount steel cylinder with aluminum valve
- Temperature range: -65° to 120°F
Certifications
FM approved and UL listed: 120B:C. USCG approved (with bracket)
Specifications
1 lb., 0.45kg | |
0.45kg | |
5 to 8 ft. | |
2.75 x 3.5 x 10 in. (6.9 x 8.8 x 25.4cm) | |
Steel | |
1 lb. | |
-65° to 120°F | |
25.4cm | |
8.8cm | |
2.75 in. |
3.5 in. | |
10 sec. | |
Fire extinguisher | |
Vehicle bracket | |
Regular dry chemical | |
6.9cm | |
-53.8° to 48.8°C | |
2B:C | |
10 in. | |
A620T |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title