Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ Regular Dry Chemical Fire Extinguisher

Easy and economical to maintain and service

Supplier:  Amerex™ 15032

 View more versions of this product

Catalog No. 19-860-503

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Contain siliconized sodium bicarbonate based dry chemical with free-flowing, noncaking additives
  • Class B and C protection with lower initial cost and recharging
  • Smothers fires in flammable liquids and pressurized gases
  • Will not conduct electricity back to the operator
  • Barcoded and bilingual labels
  • Wall mount steel cylinder with aluminum valve
  • Temperature range: -65° to 120°F

Certifications

FM approved and UL listed: 120B:C. USCG approved (with bracket)

Specifications

Specifications

Fire Extinguisher
10 lb.
5 x 7.55 x 20 in. (12.7 x 19.1 x 50.8 cm)
20 in.
Wall bracket
12.7 cm
15 to 21 ft.
-65° to +120°F
60B:C
19.1 cm
Steel
4.5 kg
18 sec.
50.8 cm
5 in.
B457
Regular dry chemical
-53.8°C to +48.8°C
7.55 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit