Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products 4.5V to 6V DC Motor
A great power source for the classroom.
Manufacturer: American Educational Products 7280ADISC
Includes: Lead wires
Description
- Simple, compact motor provides the ideal power source for classroom electrical and construction experiments
- Use with the One-Hand Generator (S43940) to show electricity production
- Runs on 4.5V or 6.0V DC current
Specifications
4.5 to 6VDC | |
Provides the ideal power source for classroom electrical and construction experiments | |
30mm L red and black connector cord with insulators, Lead wires | |
11 lb. |
One-hand generator | |
1.77 in. | |
4.5cm | |
4.98kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title