Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Alligator to Banana Lead Wire Products for Science Education

Specifications

Type Alligator to Banana Lead Wire
Gauge 20 ga
Length (English) 36 in.
Length (Metric) 91 cm
View More Specs

Products 1
Catalog Number Mfr. No. Color Weight (English) Shipping Weight (Metric) Shipping Price Quantity & Availability  
Catalog Number Mfr. No. Color Weight (English) Shipping Weight (Metric) Shipping Price Quantity & Availability  
S44336B Products for Science Education
View Documents
American Educational Products
719922B
Black 0.05 lb. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Banana leads are stackable, 36.4 in. long (92cm), 20 gauge with 105°C PVC insulation

Specifications

Specifications

Alligator to Banana Lead Wire
20 ga
36 in.
91 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit