Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Equilateral Prisms Products for Science Education

Show white light dispersion.

Specifications

For Use With (Application) To study both the index of refraction and to calculate the critical angle of light
Product Type Equilateral Prism
Material Flint Glass
Size (English) 1 in.
Size (Metric) 2.54cm
View More Specs

Products 1
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity & Availability  
S42441 Products for Science Education
View Documents
American Educational Products
7S42441
2 in. 5.08cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Made of flint glass to give clear results
  • To study both the index of refraction and to calculate the critical angle of light, precise optical measurements are required
  • To show dispersion, it is desirable to have two prisms
  • Hypotenuse face is approx. 1 in. (25mm) wide

Specifications

Specifications

To study both the index of refraction and to calculate the critical angle of light
Flint Glass
2.54cm
Equilateral Prism
1 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit