Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Green Plastic Plant Pots
Economical standard plastic pots available in three sizes.
Specifications
Color | Green |
---|---|
Material | Plastic |
Product Type | Plant Pot |
Quantity | 100 Pack |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
S17648
![]() |
American Educational Products
7S17648 |
3 in. diameter |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S17648A
![]() |
American Educational Products
7S17648A |
4 in. diameter |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
S17648B
![]() |
American Educational Products
7S17648B |
6 in. diameter |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Come in a pack of 100
Specifications
Green | |
Plastic | |
Plant Pot | |
100 Pack |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title