Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Jewel PlantMobile Products for Science Education

Durable construction, designed for mobility.

Specifications

Certifications/Compliance UL
Width (English) 19 in.
Length (English) 52 in.
Length (Metric) 132cm
Width (Metric) 48.26cm
View More Specs

Products 2
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity & Availability  
S17616MF Products for Science Education
View Documents
American Educational Products
53033
74 in. 187.96cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
S17618MF Products for Science Education
View Documents
American Educational Products
52032
56 in. 142.24cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
Description

Description

PlantMobile 56 in.

  • Three open shelves with three 18 x 47 in. (45.7 x 119cm) plastic growing trays
  • Assorted pots
  • 3 in. locking wheels
  • Teacher's manual
  • Dimensions: 52L x 19W x 56 in.H (132 x 49 x 142.2cm)
PlantMobile Deluxe 56 in.
  • Three open shelves with three 5.5 x 47 in. (14 x 119cm) plastic growing trays
  • 24-hour timer
  • Write-on, wipe-off board
  • Pegboard
  • Hooks for tool storage
  • Assorted pots
  • Plant Lab Starter Set
  • 3 in. locking wheels
  • Teacher's manual
  • Dimensions: 52L x 19W x 56 in.H (132 x 49 x 142.2cm)
PlantMobile 74 in.
  • Three open shelves with three 18 x 47 in. (46 x 119cm) plastic tray inserts
  • Three adjustable, UL-approved light fixtures with bulbs and dual switches
  • Assorted pots
  • 3 in. locking wheels
  • Teacher's manual
  • Dimensions: 52L x 19W x 74 in.H (132 x 49 x 188cm)

Specifications

Specifications

UL
52 in.
48.26cm
19 in.
132cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit