Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Student Burets
Markings improve visibility of dark liquid levels.
Specifications
Type | Educational Grade Burette |
---|---|
Graduations | 0.1 mL |
Includes | Standard Taper Joint Stopcock |
Material | Borosilicate Glass |
Stopcock Material | Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S32242
![]() |
American Educational Products
72081 |
50 mL |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
High-quality borosilicate glass burets have a glass stopcock and enamel markings.
Specifications
Educational Grade Burette | |
Standard Taper Joint Stopcock | |
Glass |
0.1 mL | |
Borosilicate Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title