Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Test Tube Tongs Products for Science Education

Brass clamp won't rust or corrode.

Specifications

Material Brass
Type Test Tube Tong
For Use With (Application) Provides long dependable service for carrying 0.25 x 1.25 in. dia. tubes
View More Specs

Products 1
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity & Availability  
S49062 Products for Science Education
View Documents
American Educational Products
7S49062
11.5 in. 29.2cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Fit 0.25 x 1.25 in. (0.6 to 3.1cm) dia. tubes
  • Offer long, dependable service
  • Choose tongs with or without finger grips
  • Length: with grips, 5 in. (12.7cm); without grips, 5.5 in. (13.75cm)

Specifications

Specifications

Brass
Test Tube Tong
Provides long dependable service for carrying 0.25 x 1.25 in. dia. tubes
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit