American Lock Rekeyable Padlocks

Manufacturer: American Lock Company A1105ORG

 View more versions of this product

Catalog No. 19-045-428

  Check Availability
Add to Cart

    Specifications

    Product Type Rekeyable Padlock
    Height (English) Shackle 1 in.
    Width (English) 1.5 in.
    Width (Metric) Shackle 1.9cm
    Diameter (Metric) 0.6cm
    Diameter (English) 0.25 in.
    Color Orange
    Key Type Different
    Material Aluminum
    For Use With (Application) For food processing facilities, easily withstands wash down chemicals and caustic environments
    Height (Metric) Shackle 2.54cm
    Locking Mechanism 5-pin APTC12 cylinder
    Width (English) Shackle 0.75 in.
    Width (Metric) 3.8cm
    Certifications/Compliance OSHA 1910.147
    Clearance (Metric) 1.9cm
    Clearance (English) 0.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit