Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Spacers for Vertical Gel Units

$143.00 - $144.60

Specifications

For Use With (Equipment) SE 400, SE 600 Vertical Gel Electrophoresis Unit
Type Spacer
Length (Metric) 16 cm
View More Specs

Products 4
Catalog Number Mfr. No. Length (Metric) Thickness (English) Thickness (Metric) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Thickness (English) Thickness (Metric) Width (Metric) Price Quantity & Availability  
45-001-923
View Documents
Cytiva
80617994
16 cm 0.03 in. 0.1 cm 0.1 cm
Pack of 2 for $143.60
Add to Cart
 
45-001-924
View Documents
Cytiva
80618013
16 cm 0.05 in. 0.15 cm 0.1 cm
Pack of 2 for $144.60
Add to Cart
 
45-001-925
View Documents
Cytiva
80618051
16 cm 0.02 in. 0.07 cm 2 cm
Pack of 2 for $143.00
Add to Cart
 
45-001-926
View Documents
Cytiva
80618070
16 cm 0.03 in. 0.1 cm 2 cm
Pack of 2 for $143.60
Add to Cart
 
Description

Description

Specifications

Specifications

SE 400, SE 600 Vertical Gel Electrophoresis Unit
Spacer
16 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.