Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Ammeter, DC
SDPSCI_ED

Catalog No. S16054
Click to view available options
Amperage:
0 to 1 A
0 to 10 A
0 to 3 A
0 to 5 A
0 to 50 MA/0 to 500 MA/0 to 5 A

Ideal for classroom electricity demonstrations.

  • DC ammeter mounted in a black plastic case.
  • Scale length of 75 mm, with ± 2.5% accuracy
  • Features 5-way binding post and an external zero-setting screw
  • Not protected against prolonged or significant overload
  • Stackable for convenient storage

Specifications

For Use With (Application) Classroom Demonstrations
Quantity 1 Ea.
Display Analog
Product Type Ammeter, Analog
Amperage 0 to 5 A

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.