Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: CD/LIQ/Ammonia/HIGH
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$27.75 - $59.25
Specifications
Color | Black, White, Orange, Green, Yellow |
---|---|
Product Type | Ammonia (IIAR) Pipe Markers |
Display Text | IIAR Abbreviation: CD; Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia |
For Use With (Application) | Pipe and valve marking |
Catalog Number | Mfr. No. | Description | Material | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Material | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
19-110-454
|
Brady™
57961 |
Style II | PVF Over-laminated Polyester (B-689) | 19.05 to 63.5 mm | 0.75 to 2.5 in. |
Each for $27.75
|
|
||
19-110-474
|
Brady™
57981 |
Style I | PVF Over-laminated Polyester (B-689) | 50.8 to 203.2 mm | 2 to 8 in. |
Each for $38.00
|
|
||
19-110-509
|
Brady™
59920 |
Style HPHV | Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) | 203.2 mm | 8 in. |
Each for $59.25
|
|
||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Black, White, Orange, Green, Yellow | |
Ammonia (IIAR) Pipe Markers | |
IIAR Abbreviation: CD; Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia | |
Pipe and valve marking |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title