Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: EQ/LIQ/VAP/Ammonia/LOW

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

$17.45 - $37.77

Specifications

Product Type Ammonia (IIAR) Pipe Markers
Color Black, White, Orange, Sky Blue, Green, Yellow
Display Text IIAR Abbreviation: EQ; Physical State: LIQ/VAP; Pressure Level: LOW; Legend: Ammonia
For Use With (Application) Pipe and valve marking
View More Specs

Products 2
Catalog Number Mfr. No. Description Material Diameter (Metric) Diameter (English) Price Quantity & Availability  
Catalog Number Mfr. No. Description Material Diameter (Metric) Diameter (English) Price Quantity & Availability  
19-110-506
View Documents
Brady™
58014
Style I PVF Over-laminated Polyester (B-689) 50.8 to 203.2 mm 2 to 8 in.
Each for $17.45
Add to cart
 
19-110-536
View Documents
Brady™
59982
Style I Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883) 203.2 mm 8 in.
Each for $37.77
Add to cart
 
Description

Description

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications

Specifications

Ammonia (IIAR) Pipe Markers
Black, White, Orange, Sky Blue, Green, Yellow
IIAR Abbreviation: EQ; Physical State: LIQ/VAP; Pressure Level: LOW; Legend: Ammonia
Pipe and valve marking
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit