Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: HTRL/LIQ/LOW/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
Supplier: Brady™ 90429
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Style 4 | |
Black, Green, Orange, Yellow | |
Pressure-sensitive Vinyl (B-946) | |
IIAR Abbreviation: HTRL; Legend: Ammonia; Physical State: LIQ; Pressure Level: LOW | |
7 x 1.125 in. (W x H) | |
19.05 mm | |
25.4 to 63.5 mm |
Acrylic, Permanent, Cold Temperature | |
Die-cut | |
Ammonia (IIAR) Pipe Marker | |
Pipe and Valve marking | |
0.75 in. | |
1 to 2.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title