Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: LIQ/Ammonia/HIGH
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
Supplier: Brady™ 58006
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Style II | |
PVF Over-laminated Polyester (B-689) | |
IIAR Abbreviation: (BLANK); Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia | |
12 x 26 in. (W x H) | |
1.25 in. | |
2 to 8 in. |
Black, Orange, Red, Yellow | |
Ammonia (IIAR) Pipe Markers | |
Pipe and valve marking | |
304.8 x 660.4 mm (W x H) | |
31.75 mm | |
50.8 to 203.2 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title