Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: LTRL/LIQ/LOW/Ammonia, B-946 Self-Sticking Vinyl

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

Manufacturer:  Brady™ 90434

 View more versions of this product

Catalog No. 19-110-578


Add to cart

Description

Description

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-946 Self sticking pressure sensitive vinyl
  • Available in three different style codes
Specifications

Specifications

Acrylic, Permanent, Cold temperature
25.4 x 63.5mm
Style 4
Pipe and Valve marking
W x H: 7 x 1.125 in.
Die-cut on cards
Ammonia (IIAR) Pipe Marker
Black, Green, Orange, Yellow
IIAR Abbreviation: LTRL; Legend: Ammonia; Physical State: LIQ; Pressure Level: LOW
0.75 in.
19.05mm
1 to 2.5 in.
Pressure Sensitive Vinyl (B-946)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit