Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: PO/LIQ/LOW/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$10.76 - $11.81
Specifications
Adhesive Type | Acrylic, Permanent, Cold Temperature |
---|---|
Color | Black, Green, Orange, Yellow |
Format | Die-cut |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Ammonia (IIAR) Pipe Marker |
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
19-110-622
|
Brady™
90478 |
Style I | 76.2 to 127 mm | 50.8 mm |
Each for $10.76
|
|
|||
19-110-623
|
Brady™
90479 |
Style 4 | 25.4 to 63.5 mm | 19.05 mm |
Each for $10.76
|
|
|||
19-110-624
|
Brady™
90480 |
Style IHV | 203.2 mm | 88.9 mm |
Each for $11.81
|
|
|||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Acrylic, Permanent, Cold Temperature | |
Die-cut | |
Ammonia (IIAR) Pipe Marker | |
Pipe and Valve marking |
Black, Green, Orange, Yellow | |
Pressure-sensitive Vinyl (B-946) | |
IIAR Abbreviation: PO; Legend: Ammonia; Physical State: LIQ; Pressure Level: LOW |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.