Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: TSR/LIQ/VAP/HIGH/Ammonia, B-946 Self-Sticking Vinyl

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

$7.58

Specifications

Product Type Ammonia (IIAR) Pipe Marker
Color Black, Blue, Orange, Red, Yellow
Format Die-cut
Adhesive Type Acrylic, Permanent, Cold Temperature
Material Pressure-sensitive Vinyl (B-946)
View More Specs

Products 3
Catalog Number Mfr. No. Description Diameter (Metric) Height (Metric) Character Price Quantity & Availability  
Catalog Number Mfr. No. Description Diameter (Metric) Height (Metric) Character Price Quantity & Availability  
19-110-562
View Documents
Brady™
90418
Style I 76.2 to 127 mm 50.8 mm
Each for $7.58
Add to cart
 
19-110-582
View Documents
Brady™
90438
Style 4 25.4 to 63.5 mm 19.05 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-110-602
View Documents
Brady™
90458
Style IHV 203.2 mm 88.9 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-946 Self sticking pressure sensitive vinyl
  • Available in three different style codes
Specifications

Specifications

Ammonia (IIAR) Pipe Marker
Die-cut
Pressure-sensitive Vinyl (B-946)
Pipe and Valve marking
Black, Blue, Orange, Red, Yellow
Acrylic, Permanent, Cold Temperature
IIAR Abbreviation: TSR; Legend: Ammonia; Physical State: LIQ/VAP; Pressure Level: HIGH
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit