Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: TSS/LIQ/HIGH/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$10.76
Specifications
Adhesive Type | Acrylic, Permanent, Cold Temperature |
---|---|
Color | Black, Orange, Red, Yellow |
Format | Die-cut |
Product Type | Ammonia (IIAR) Pipe Marker |
Display Text | IIAR Abbreviation: TSS; Legend: Ammonia; Physical State: LIQ; Pressure Level: HIGH |
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
19-110-563
|
Brady™
90419 |
Style IHV | 76.2 to 127 mm | 50.8 mm |
Each for $10.76
|
|
|||
19-110-583
|
Brady™
90439 |
Style 4 | 25.4 to 63.5 mm | 19.05 mm | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-110-603
|
Brady™
90459 |
Style I | 203.2 mm | 88.9 mm | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Acrylic, Permanent, Cold Temperature | |
Die-cut | |
IIAR Abbreviation: TSS; Legend: Ammonia; Physical State: LIQ; Pressure Level: HIGH |
Black, Orange, Red, Yellow | |
Ammonia (IIAR) Pipe Marker | |
Pipe and Valve marking |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.