Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: VAP/HIGH/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$11.81
Specifications
Adhesive Type | Acrylic, Permanent, Cold Temperature |
---|---|
Color | Black, Blue, Red, Yellow |
Format | Die-cut |
Product Type | Ammonia (IIAR) Pipe Marker |
Display Text | IIAR Abbreviation: BLANK; Legend: Ammonia; Physical State: VAP; Pressure Level: HIGH |
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity & Availability | |||
19-110-612
|
Brady™
90468 |
Style IHV | 203.2 mm | 88.9 mm |
Each for $11.81
|
|
19-110-610
|
Brady™
90466 |
Style I | 76.2 to 127 mm | 50.8 mm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-110-611
|
Brady™
90467 |
Style 4 | 25.4 to 63.5 mm | 19.05 mm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in different style codes
Specifications
Acrylic, Permanent, Cold Temperature | |
Die-cut | |
IIAR Abbreviation: BLANK; Legend: Ammonia; Physical State: VAP; Pressure Level: HIGH |
Black, Blue, Red, Yellow | |
Ammonia (IIAR) Pipe Marker | |
Pipe and Valve marking |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title