Learn More
Ammonium hydroxide, for analysis, 20% solution in water, ACROS Organics™
Specifications
Aluminum (Al) | 0.00001 % max. |
Color | Brown-Green to Brown-Purple |
Quantity | 1L |
Antimony (Sb) | 0.000002 % max. |
Arsenic (As) | 0.00001 % max. |
Appearance | Clear liquid |
Barium (Ba) | 0.00001 % max. |
Beryllium (Be) | 0.00001 % max. |
Bismuth (Bi) | 0.000005 % max. |
Cadmium (Cd) | 0.00001 % max. |
Show More |
Safety and Handling
GHS H Statement:
Causes severe skin burns and eye damage
May cause respiratory irritation
GHS H Statement:
Causes severe skin burns and eye damage
May cause respiratory irritation
IF SWALLOWED: rinse mouth. Do NOT induce vomiting
Wear protective gloves/protective clothing/eye protection/face protection
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing
Avoid breathing dust/fume/gas/mist/vapors/spray
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
Danger
EINECSNumber : 215-647-6