Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cubis™ II Analytical Balance, MCE User Interface
Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity
Manufacturer: Sartorius MCE524S2S00U
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M), or gesture sensor (optional) learning capability
Specifications
50/60 Hz (±5%) | |
State of the art TFT touch screen operation with brilliant, readable, display but simple, easy to operate user interface | |
Cubis™ II Analytical Balance | |
0.1 mg | |
Balance, Accessories, Power supply, Manual, Factory test report | |
Die-cast Aluminium, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminium Trim | |
1 sec. | |
Analytical | |
120/240 V | |
2 USB A ports, 1 USB B port, 1USP C port, 1 to 9 pin RS 232 connection, 1 ethernet port | |
± 0.2 mg | |
± 0.04 mg |
520 g | |
Draft shield U - Manual glass | |
21 CFR PART 11 17025 USP 41 | |
10.2 in. | |
261 mm | |
425 mm | |
100/240 V (±10%) | |
8.2, 10 kg | |
2 Years | |
373 mm | |
MCE524S2S00U | |
240 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title