Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Analytical Stainless Steel Filter Holder for Vacuum Filtration Kit
Click to view available options
:
Volume: 50 mL
Description
Millipore Analytical Stainless Steel Filter Holders - Kit 25 mm, Stainless steel funnel with glass membrane support, 50 mL funnel:
- The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.
- This item is a Kit composed of the following items:
- XX1012542 - Millipore Glass Base and Stopper, 25 mm, Stainless Steel Support, Screen Provided
- XX1012503 - Millipore Spring Clamp, 25 mm, Aluminum
- ALIGNED25 - Millipore Alignment Guide, 25 mm, 5 Pk.
Features and Benefits:
- Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL.
- Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit.
- Can be autoclaved or flame-sterilized.
Applications: Bacteriological or Particulate Contamination Analysis

Specifications
Specifications
Autoclavable | Not Autoclavable |
Disposable | Reusable |
For Use With (Equipment) | Millipore 25 mm Analytical Stainless Steel Filter Holder Kit |
Material | Stainless Steel |
Sterility | Non-sterile |
Filtration Area | 2.8 cm2 |
Type | Laboratory Filter Holders or Cyclones |
Volume (Metric) | 50 mL |
Height (Metric) | 12.6 cm |
Diameter (English) | 2 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction