Andover™ Co-Flex™ NL Bandages

Latex-free cohesive bandage with EasyTear™ patented technology used to secure, protect, compress or support

Manufacturer: Dynamic Diagnostics Inc. DDI 5200KP036

 View all options for this product

Catalog No. 22-899-242


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Length (English) 5 yd.
    Length (Metric) 4.6m
    Product Type Kids pack
    Width (English) 2 in.
    Width (Metric) 5cm
    Latex Free Yes
    Material Elastic
    Dimensions (L x W) 5 yd. x 2 in. (4.6m x 5cm)

    • Easy to apply and remove
    • Controlled compression – will not constrict
    • EasyTear™ patented technology – no scissors needed
    • Soft, strong – will not slip
    • Variety of colors, prints and sizes
    • Length: 4.5m (5 yd.)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit