Andover CoFlex™ Bandages

Manufacturer: Andover Coated Products 3300TAN

 View more versions of this product

Catalog No. 22-315133

  Check Availability
Add to Cart

    Specifications

    Waterproof Yes
    Dimensions (L x W) 5 yd. x 3 in. (4.6m x 7.6cm)
    Color Tan
    Width (English) 3 in.
    Width (Metric) 7.6cm
    For Use With (Application) For use when lightweight compression is required
    Material Fabric
    Shape Body contour
    Tensile Strength 8 lb.
    Length (Metric) 4.6m
    Length (English) 5 yd.
    Adhesive Self adhesive
    Product Type CoFlex™ Bandage

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit