Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ LF2 Latex-Free Foam Bandages

Lightweight, nonirritating bandage that provides added patient comfort and prolonged wear

Manufacturer:  Andover 9400CP

 View more versions of this product

Catalog No. 22-320-209


Add to cart

Description

Description

Patent-pending technology provides quick-stick application and endurance in a non-latex format. Can be used for all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap.

  • CellularFoam™ patented technology clings to itself to provide a long-lasting cohesive bond
  • Ideal for wet dressings; stays in place until it is removed without unraveling
  • EasyTear™ patented technology means no scissors needed; easily tears by hand
  • Variety of colors and sizes; available sterile

US Patents 6,156,424 and 5,762,623

Order Info

Sold in rolls of 5 yds. Color Pack includes: Blue, Light Blue, Purple, Red, Neon Green, Neon Pink.

Specifications

Specifications

Sterile
4.6m
Assorted
4 in.
Yes
Blue, light blue, purple, red, neon green, neon pink bandage
Smooth
5 yd. x 4 in. (4.6m x 10cm)
5 yd.
Self adhesive
Cohesive Bandage
10cm
For all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap
Foam
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit