Andover CoFlex™ LF2 Latex-Free Foam Bandages

Lightweight, nonirritating bandage that provides added patient comfort and prolonged wear

Manufacturer: Andover Coated Products 9200BL

 View more versions of this product

Catalog No. 22-320-202

  Check Availability
Add to Cart

    Specifications

    Length (English) 5 yd.
    Length (Metric) 4.6m
    Adhesive Self adhesive
    Color Blue
    Product Type Cohesive Bandage
    Width (English) 2 in.
    Width (Metric) 5cm
    Latex Free Yes
    For Use With (Application) For all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap
    Material Foam
    Sterile Yes
    Surface Smooth
    Waterproof Yes
    Dimensions (L x W) 5 yd. x 2 in. (4.6m x 5cm)

    Patent-pending technology provides quick-stick application and endurance in a non-latex format. Can be used for all cohesive bandage applications, including the treatment of edema, holding dressings in place, stabilizing IVs, and as a light compression wrap.

    • CellularFoam™ patented technology clings to itself to provide a long-lasting cohesive bond
    • Ideal for wet dressings; stays in place until it is removed without unraveling
    • EasyTear™ patented technology means no scissors needed; easily tears by hand
    • Variety of colors and sizes; available sterile

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit