Andover CoFlex™ NL Bandages

Latex-free cohesive bandage with EasyTear™ patented technology that can be used to secure, protect, compress, or support

Manufacturer: Andover Coated Products 5400RED

 View more versions of this product

Catalog No. 19-003-432G

  Check Availability
Add to Cart

    Specifications

    Width (English) 4 in.
    Width (Metric) 10cm
    Latex Free Yes
    For Use With (Application) For use on traumatized skin
    Sterile Yes
    Surface Soft and strong
    Dimensions (L x W) 5 yd. x 4 in. (4.57m x 10cm)
    Color Red
    Product Type CoFlex™ NL Bandage
    Length (English) 5 yd.
    Length (Metric) 4.57m
    Adhesive Non-slip

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit