Learn More
Animal Skeletons
Real animal skeletons for a 3-D view.
Supplier: Ranaco Corporation 160.4200.1
Description
Meticulously cleaned, degreased and accurately mounted, these real-bone skeletons provide three-dimensional perspective that books, charts and models cannot. Invaluable aid for teaching dissection in the classroom. Skeletons are painstakingly assembled with pins and wires for permanence.
Grass Frog: Rana forreri, mounted with the legs extended between two clear acrylic plates for easy dorsal and ventral viewing; 6 in. (15.2cm) long (extended)
Bullfrog: Rana catesbeiana, articulated and mounted on a wood base with clear acrylic cover; 10 in. (25.4cm) long, extended
Rat: Rattus norvegicus, fully articulated and mounted on a wood base with a clear acrylic cover; 9 in. (22.9cm) long
Rabbit: Oryctolagus cuniculus, articulated and mounted on a wood base with clear acrylic cover. Excellent for carnivore/herbivore comparisons with the cat; 16 in. (40.6cm) long
Cat: Felix domesticus, articulated and mounted on a wood base with clear acrylic cover; 20 in. (50.8cm) long
Specifications
Real Bone Skeleton Rabbit | |
40.6 cm | |
Wooden Base |
16 in. | |
Real Bone |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.