Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Animal Skeletons Products for Science Education

Real animal skeletons for a 3-D view.

$99.98 - $363.00

Specifications

Material Real bone
Mounting Wooden base
View More Specs

Products 5
Catalog Number Mfr. No. Type Length (English) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Type Length (English) Length (Metric) Price Quantity & Availability  
S66919 Products for Science Education
View Documents
Ranaco Corporation
160.5200.1
Real bone skeleton Cat 20 in. 50.8cm
Each for $363.00
Add to cart
 
S66918 Products for Science Education
View Documents
Ranaco Corporation
160.2300.1
Real bone skeleton Bullfrog 10 in. 25.4cm
Each for $175.09
Add to cart
 
S66920 Products for Science Education
View Documents
Ranaco Corporation
160.1100.1
Real bone skeleton Grass Frog 6 in. 15.2cm
Each for $99.98
Add to cart
 
S66921 Products for Science Education
View Documents
Ranaco Corporation
160.3300.1
Real bone skeleton Rat 9 in. 22.9cm
Each for $175.09
Add to cart
 
S66922 Products for Science Education
View Documents
Ranaco Corporation
160.4200.1
Real bone skeleton Rabbit 16 in. 40.6cm
Each for $312.00
Add to cart
 
Description

Description

Meticulously cleaned, degreased and accurately mounted, these real-bone skeletons provide three-dimensional perspective that books, charts and models cannot. Invaluable aid for teaching dissection in the classroom. Skeletons are painstakingly assembled with pins and wires for permanence.

Grass Frog: Rana forreri, mounted with the legs extended between two clear acrylic plates for easy dorsal and ventral viewing; 6 in. (15.2cm) long (extended)
Bullfrog: Rana catesbeiana, articulated and mounted on a wood base with clear acrylic cover; 10 in. (25.4cm) long, extended
Rat: Rattus norvegicus, fully articulated and mounted on a wood base with a clear acrylic cover; 9 in. (22.9cm) long
Rabbit: Oryctolagus cuniculus, articulated and mounted on a wood base with clear acrylic cover. Excellent for carnivore/herbivore comparisons with the cat; 16 in. (40.6cm) long
Cat: Felix domesticus, articulated and mounted on a wood base with clear acrylic cover; 20 in. (50.8cm) long

Specifications

Specifications

Real bone
Wooden base
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit