Ansell™ Ansell™ 6mil Vinyl Aprons

Suitable when lighter aprons will do

Manufacturer: Ansell™ 56 009 45950054

 View more versions of this product

Catalog No. 17-987-128C

  Check Availability
Add to Cart

    Specifications

    Material Vinyl with Unfinished Edges
    Width (Metric) 88.9cm
    Color Blue
    Dimensions (L x W) 45 x 35 in. (114.3 x 88.9cm)
    Length (English) 45 in.
    Size 45 x 35
    Thickness (English) 6mil
    Thickness (Metric) 0.15mm
    Width (English) 35 in.
    Length (Metric) 114.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit