Ansell™ 73-500 Touch N Tuff™ Sensitive Neoprene Gloves

Provides chemical splash resistance against wide variety of chemicals

Manufacturer: Ansell™ 320000

 View more versions of this product

Catalog No. 19-150-180

  Check Availability
Add to Cart

    Specifications

    Certifications CE, ISO 9001, ISO 13485 and ISO 14001
    Glove Cuff Style Long, beaded
    For Use With (Application) Ideal for double donning and dry applications
    Thickness 5mil
    Width (English) 2.7 in.
    Hand Anatomic
    Length (English) 12 in.
    Latex Free Yes
    Length (Metric) 305mm
    Material Neoprene
    Powdered Yes
    Size 5.5
    Sterile Yes
    Width (Metric) 71mm
    Color Cream

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit