Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AccuTech™ 870 Sterile Latex Surgical Gloves

Catalog Number 19014641
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ideal for pharmaceutical applications, sterile laboratory analysis and technical work

Gloves undergo 100% electronic testing for pinholes. Gamma irradiated to ensure sterility without EtO toxic residue.

  • Bisque surface for excellent wet or dry grip
  • With straight cuff
  • Powder free
  • Thickness: 8 mil at fingertips; 11 mil at cuff
  • Length: 12 in. (30.5 cm)
  • Natural color

Certifications/Compliance ASTM D3578-91
Color Natural
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Laboratory/Cleanroom Use Yes
Material Latex
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO9002
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit