Learn More
Ansell AccuTech™ 870 Sterile Latex Surgical Gloves
Ideal for pharmaceutical applications, sterile laboratory analysis and technical work
Specifications
Certifications/Compliance | ASTM D3578-91 |
---|---|
Color | Natural |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Material | Latex |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-999-2964
|
Ansell
00870 6.5 398703 |
6.5 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
19-014641
|
Ansell
00870 7 398704 |
7 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
19-014643
|
Ansell
00870 7.5 398705 |
7.5 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
19-014644
|
Ansell
00870 8 398706 |
8 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
18-999-2668
|
Ansell
00870 8.5 398707 |
8.5 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
18-999-2969
|
Ansell
00870 9 398708 |
9 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
Description
Gloves undergo 100% electronic testing for pinholes. Gamma irradiated to ensure sterility without EtO toxic residue.
- Bisque surface for excellent wet or dry grip
- With straight cuff
- Powder free
- Thickness: 8 mil at fingertips; 11 mil at cuff
- Length: 12 in. (30.5 cm)
- Natural color
Specifications
ASTM D3578-91 | |
12 in. | |
Latex | |
Hand-specific | |
8 mil |
Natural | |
30.5 cm | |
Sterile | |
Powder Free |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.