Ansell™ AccuTech™ Ultra-Clean Gloves

Set the standard in low particulates and low extractables for natural rubber latex gloves

Manufacturer: Ansell™ 913007 574127

 View more versions of this product

Catalog No. 19-050-264C

  Check Availability
Add to Cart

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Glove Cuff Style Beaded
    Hand Hand-specific
    Length (English) 11 in.
    Material Latex
    Powdered No
    Color Yellow
    Length (Metric) 28cm
    Size 7
    Thickness 7mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit