Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ AccuTech™ Ultra-Clean Rubber Latex Gloves

An outstanding combination of cleanliness and safe handling.

Manufacturer:  Ansell™ 91300 8 574127

 View more versions of this product

Catalog No. 19-050-264E

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • A low particle glove with a low level of extractables
  • 100% natural rubber, free of pigments or filler
  • Ergonomically designed, hand specific gloves provide exceptional dexterity
  • Beaded cuff makes donning easier and stays in position on the arm
Specifications

Specifications

Safety
30.5 x 10.2 cm (12 x 4 in.)
Beaded/Rolled
Premium
8
10.2 cm
Powder-free
Sterile
30.5 cm
Smooth
Yes
Hand-specific
Rubber
4 in.
7 mil
Natural Yellow
12 in.
ISO9002, ASTM D 5712-95
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit